Buy more than* S$200* and get FREE SHIPPING

  • Caution Label, Switches

Caution Label, Switches Plate-210

3.00 (1)
Item.#
02524121
Mfr.#
Plate-210
Package Qty.
1Sheet
Ship pack of
1
8.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
5x1
Material
Rami plate
Character Contents
Do not put switch inspection during
Dimensions (Vetical x Horizontal x Thickness) (mm)
150x90x2
Specification
Both sides printing
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine, attached to the cut-off the breaker
3
From Japan
On 2017-03-01 11:07:59
Noticeable even when viewed from anywhere: a good place Isnt place: too large.
This review is about item#2524051.