Buy more than* S$200* and get FREE SHIPPING

  • Switch Cover

Switch Cover SwitchCoverA

4.67 (3)
Item.#
02524216
Mfr.#
SwitchCoverA
Package Qty.
1PC
Ship pack of
1
24.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Dimensions (Long x Wide x Height)(mm)
80x40x30
Specification
With magnet
Character Contents
Repair operation prohibition
Material
Acrylic
Classification
Switch relationship
Type
Ban
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Mechanical switch protection
5
From Japan
On 2016-10-04 17:30:59
Purchased for preventing misoperation of operation panel. Size was saved just right.
This review is about item#6369395.
Switch operation prohibited place
5
From Japan
On 2013-05-17 14:58:36
I also bought letters, but plain objects should be plated according to the site here, so I will make plain things in the future. I hope the price is a bit cheaper.
This review is about item#06369395.
Switch cover
4
From Japan
On 2013-03-19 16:41:39
The size of the cover · magnetic force of the magnet is almost satisfied. It will be saved if it is a little cheaper.
This review is about item#06369395.