Buy more than* S$200* and get FREE SHIPPING

  • Non Magnetic Signs

Non Magnetic Signs NMG-13

5.00 (2)
Item.#
02524392
Mfr.#
NMG-13
Package Qty.
1Sheet
Ship pack of
1
16.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Resin (PVC, acrylic, polyester, polypropylene, etc.). Metal (steel, aluminum, stainless steel, etc.). Wall surface (wallpaper, painted walls, concrete surface, etc.).
Tensile Strength (kgf/cm2)
6.7
Adhesive Force
270gf/14mm
Hardness
14degree
Character Contents
Check in
Specification
With backside released paper
Dimension (mm)
155x75x1
Tear Strength (kg/cm)
2.8
Elongation (%)
980
Classification
Switch relationship
Size
155x75x1mm
Material
Urethane resin (surface: Polyester processing)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It was used at the time of water discharge test of use or indoor fire hydrant to the fire alarm inspection
5
From Japan
On 2015-03-27 21:47:57
Operation panel is convenient 10/10 on board in plastic products, Colors also clean, eyes drawn attention can be. Tacky just good.
This review is about item#02524392.
Machinery-related maintenance and inspection (elevator machine room and board, parking systems)
5
From Japan
On 2009-08-20 14:56:00
Because there is a suction force, it was safe to use in a lot of side-by-side operation face of a board of the switch. Permanently to smoothly without that switch cover comes off even when peeled off, for example, if the machine during maintenance is also to dozens, time of work or peel off and stick to all aircraft will be significantly shortened. At the same, that of the easy to see even from a distance, it has survived a problem can also be clear about the safety management. This time, we purchased about two in the sample, but summarized the quantity required for each department, we would like to increase buy again at a later date. Even those who are considered the future, buy enough for the time being the two, actually look and paste, such as the machine and operation panel, and actually recommend that you tried, such as seen from such vehicles and passage. (Check if they meet the necessary environment)
This review is about item#02524392.