Buy more than* S$200* and get FREE SHIPPING

  • Non Magnetic Signs

Non Magnetic Signs NMG-16

5.00 (2)
Item.#
02524426
Mfr.#
NMG-16
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Purpose
Resin (PVC, acrylic, polyester, polypropylene, etc.). Metal (steel, aluminum, stainless steel, etc.). Wall surface (wallpaper, painted walls, concrete surface, etc.).
Tensile Strength (kgf/cm2)
6.7
Adhesive Force
270gf/14mm
Hardness
14degree
Character Contents
Do not put switch
Specification
With backside released paper
Dimension (mm)
155x75x1
Tear Strength (kg/cm)
2.8
Elongation (%)
980
Classification
Switch relationship
Size
155x75x1mm
Material
Urethane resin (surface: Polyester processing)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for fire alarm inspector or used during water discharge test of indoor fire hydrant
5
From Japan
On 2015-03-27 21:47:57
Even the operation board is a plastic product, it is convenient to paste on the board surface, color usage is also beautiful, attention can be drawn. Stickiness is also exactly good.
This review is about item#02524392.
Machine related maintenance inspection (elevator machine room and board, parking device)
5
From Japan
On 2009-08-20 14:56:00
Since there is adsorption power, we could use it with confidence on the control panel side where many switches were arranged side by side. Even when peeling off the switch cover can be removed smoothly without detaching, for example, when the number of machines under maintenance reaches several dozen, the time of work of sticking to and peeling off the machine is remarkably shortened. Also, I can also clearly see problems related to safety management, that it is easy to see even from afar, and I am saved. This time we bought two samples in the sample, but we want to compile the necessary quantity in each department and want to purchase again later. Even those who are planning to buy it for the time being, I will purchase about 2 pieces in the meantime, actually wear it on a machine, an operation panel, etc. and see it from the vehicle, aisle etc. I recommend you to try it. (Confirm whether it meets the necessary environment)
This review is about item#02524392.