Buy more than* S$200* and get FREE SHIPPING

  • Sling Wire Rope Mark

Sling Wire Rope Mark KY-100

5.00 (3)
Item.#
02524471
Mfr.#
KY-100
Package Qty.
1Sheet
Ship pack of
1
29.51 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Specification
4mmphi holex4
Shape
Sign
Type
Information
Classification
Wire rope slingingI ndicator
Character Contents
Standards for use of slinging wire rope
Material
Hard peel sheets
Dimensions (Vetical x Horizontal x Thickness) (mm)
450x600x1
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When using a crane
5
From Japan
On 2017-05-22 08:01:59
It is prepared as a necessity at the site. I would like to use it carefully as it is used for a long time.
This review is about item#02524496.
Safety of steel factory
5
From Japan
On 2016-12-20 07:41:15
Inexpensive, easy to see, used for safety education, easy to understand display,
This review is about item#02524471.
Security verification
5
From Japan
On 2014-07-30 18:15:46
It is very big and easy to see. However, since the fixing method at our company is only hooking on the hook pins on the left and right of the top, the signboard of the plastic material bends down and I think that it would be cool if you made it a bit more shabby.
This review is about item#02524471.