Buy more than* S$200* and get FREE SHIPPING

  • Road Sign, For Premises

Road Sign, For Premises Road 323-10K

Item.#
02524575
Mfr.#
Road 323-10K
Package Qty.
1Sheet
Ship pack of
1
92.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Caution
Cannot be used on public roads.
Specification
10mmphi hole x2 (top and bottom)
Size
600mm round-head x1mm
Type
Restriction
Classification
Road
Character Contents
Speed limit 10K
Material
Steel (with a melamine baking finish)