Buy more than* S$200* and get FREE SHIPPING

  • Road Sign, For Premises

Road Sign, For Premises Road 323-20K

Item.#
02524593
Mfr.#
Road 323-20K
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Cannot be used on public roads.
Specification
10mmphi hole x2 (top and bottom)
Character Contents
Speed limit 20K
Material
Steel (with a melamine baking finish)
Classification
Road
Type
Speed limit 20K
Size
600mm round-head x1mm