Buy more than* S$200* and get FREE SHIPPING

  • Yard Signs

Yard Signs K1-10K

5.00 (2)
Item.#
02524864
Mfr.#
K1-10K
Package Qty.
1Sheet
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Restriction
Character Contents
Speed limit within structure: 10
Shape
Sign
Caution
Cannot be used on public roads., Cannot be used on public roads.
Classification
No parking/car park
Size
680x400x0.8mm
Material
Steel (with a melamine baking finish)
Specification
10mmphi hole x2 (top and bottom)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For private traffic sign
5
From Japan
On 2017-05-22 16:19:56
There is no particular problem. It is made of aluminum firmly. Is not there a problem in thirty years?
This review is about item#2524864.
For in-house safety management
5
From Japan
On 2013-05-17 08:55:49
Although the display, colors, etc. are satisfied, the iron plate itself seems a little thin, is it weak in strength due to wind resistance?
This review is about item#02524864.