Buy more than* S$200* and get FREE SHIPPING

  • Yard Signs

Yard Signs K1-20K

5.00 (1)
Item.#
02524882
Mfr.#
K1-20K
Package Qty.
1Sheet
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Cannot be used on public roads.
Size
680x400x0.8mm
Material
Steel (with a melamine baking finish)
Specification
10mmphi hole x2 (top and bottom)
Classification
No parking/car park
Shape
Sign
Type
Restriction
Character Contents
Speed limit within structure: 20
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Customers to be able to work safely comfortably in a stadium-premises.
5
From Japan
On 2013-06-22 09:54:47
Not too large, it is the size that does not get in the way not too small. Since there is clearly of the speed displayed on a white background I think that it very easy to see. It was good to buy.
This review is about item#02524882.