Buy more than* S$200* and get FREE SHIPPING

  • Yard Signs

Yard Signs K-18

5.00 (2)
Item.#
02524891
Mfr.#
K-18
Package Qty.
1Sheet
Ship pack of
1
80.30 SGD
ADD TO CART
Shipped after 2017-12-22
Now we ship to...
...see all
Item Feature
Classification
No Parking / Parking
Size
680 x 400 x 0.8 mm
Material
Steel (melamine baking)
Specification
10mmphi hole x2 (top and bottom)
Character Contents
Traffic-
Shape
Label
Type
Ban
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For private traffic sign
5
From Japan
On 2017-05-22 16:19:56
There is no particular problem. It is made of aluminum firmly. Is not there a problem in thirty years?
This review is about item#2524864.
For in-house safety management
5
From Japan
On 2013-05-17 08:55:49
Although the display, colors, etc. are satisfied, the iron plate itself seems a little thin, is it weak in strength due to wind resistance?
This review is about item#02524864.