Buy more than* S$200* and get FREE SHIPPING

  • In Plant Signs

In Plant Signs Real-G

Item.#
02525101
Mfr.#
Real-G
Package Qty.
1Sheet
Ship pack of
1
87.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Hole Dimension (mm)
5x6
Character Contents
Note the overhead
Thickness (mm)
0.7
Specification
5mm phi hole x6 Mountain shape
Dimension (mm)
300x1200
Size
300x1200x0.7mm
Material
Steel (melamine baking)