Buy more than* S$200* and get FREE SHIPPING

  • Reed-Shaped Indicator, Vertical

Reed-Shaped Indicator, Vertical GR19

5.00 (2)
Item.#
02525162
Mfr.#
GR19
Package Qty.
1Sheet
Ship pack of
1
7.02 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Size
360x120x1mm
Dimension (mm)
360x120
Character Contents
High-voltage transmission during
Material
Laminated plates
Thickness (mm)
1
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attention on site
5
From Japan
On 2016-06-23 15:42:42
I am very satisfied because the price is cheap and the making is solid.
This review is about item#02525196.
As a warning indication of dangerous goods warehouse
5
From Japan
On 2015-02-19 16:42:41
I am satisfied with all sizes, colors, fonts and prices. It will be used outdoors against direct sunlight, but now there is no discoloration after half a year. Until now, I was creating a similar design with laminate, but it was poor in durability, deteriorating in about half a year. I really like it, so I'd like to continue to purchase it in the future.
This review is about item#02525257.