Buy more than* S$200* and get FREE SHIPPING

  • Rectangular Sign, Horizontal

Rectangular Sign, Horizontal GR193

5.00 (1)
Item.#
02525171
Mfr.#
GR193
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
120x360
TRUSCO Part Number
281-5958
Character Contents
High voltage danger
Size
360x120x1mm
Thickness (mm)
1
Classification
Off-limits relationship
Material
Rami plate
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attention to where Hawes crosses passageway
5
From Japan
On 2017-11-01 15:00:10
It is well shaded and stands out even during walking, so it helps to prevent stumbling. (I pasted a strong double-sided tape on the back and stuck it on the P tile)
This review is about item#2525117.