Buy more than* S$200* and get FREE SHIPPING

  • Reed-Shaped Indicator, Vertical

Reed-Shaped Indicator, Vertical GR201

5.00 (2)
Item.#
02525214
Mfr.#
GR201
Package Qty.
1Sheet
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Size
360x120x0.8mm (flat plate)
Specification
Flat plate, 3mm phi hole x4
Thickness (mm)
0.8
Material
Steel (melamine baking)
Dimension (mm)
360x120
Character Contents
High temperature Note
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Attention on site
5
From Japan
On 2016-06-23 15:42:42
I am very satisfied because the price is cheap and the making is solid.
This review is about item#02525196.
As a warning indication of dangerous goods warehouse
5
From Japan
On 2015-02-19 16:42:41
I am satisfied with all sizes, colors, fonts and prices. It will be used outdoors against direct sunlight, but now there is no discoloration after half a year. Until now, I was creating a similar design with laminate, but it was poor in durability, deteriorating in about half a year. I really like it, so I'd like to continue to purchase it in the future.
This review is about item#02525257.