Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rectangular Sign, Horizontal

Rectangular Sign, Horizontal GR202

5.00 (1)
Item.#
02525223
Mfr.#
GR202
Package Qty.
1Sheet
Ship pack of
1
21.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Dimension (mm)
120x360
Specification
3mmphi holex4
Classification
Off-limits relationship
Material
Steel (melamine baking)
Thickness (mm)
1
Size
360x120x0.8mm (flat plate)
Character Contents
High fever Note
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Attention to where Hawes crosses passageway
5
From Japan
On 2017-11-01 15:00:10
It is well shaded and stands out even during walking, so it helps to prevent stumbling. (I pasted a strong double-sided tape on the back and stuck it on the P tile)
This review is about item#2525117.