Rectangular Sign, Horizontal GR203
(1)
Item.#
02525232
Mfr.#
GR203
Package Qty.
1Sheet
Ship pack of
1
Item Feature
Dimension (mm)
120x360
Specification
3mmphi holex4
Classification
Off-limits relationship
Material
Steel (melamine baking)
Thickness (mm)
1
Size
360x120x0.8mm (flat plate)
Character Contents
High temperature Note
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Attention to where Hawes crosses passageway
From Japan
On 2017-11-01 15:00:10
It is well shaded and stands out even during walking, so it helps to prevent stumbling. (I pasted a strong double-sided tape on the back and stuck it on the P tile)
Customers Who Bought This Item Also Bought
Top