Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Open/Close Tags Aluminum, Open/Close

Valve Sign Open/Close Tags Aluminum, Open/Close Special15-65D

Item.#
02525485
Mfr.#
Special15-65D
Package Qty.
1Set(2Sheet)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
2
Dimension (mm)
65x65
Specification
Stainless steel ring (phi15mm)x2 pieces Double-side printing
Thickness (mm)
0.8
Classification
Valve
Material
Aluminum
Character Contents
Open / Closed
Color
Table \ (open): green, back (closed): Red