Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Valve Sign Opening-And-Closing Cards Aluminum, Angle

Valve Sign Opening-And-Closing Cards Aluminum, Angle Special 15-81A

Item.#
02525521
Mfr.#
Special 15-81A
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
1
Classification
Valve
Thickness (mm)
1
Character Contents
Closed
Shape
Sign
Hole Diameter (phi mm)
4
Dimension (mm)
50x50
Material
Aluminum
Color
Red
Type
Open and close tags