Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Opening-And-Closing Cards Aluminum, Angle

Valve Sign Opening-And-Closing Cards Aluminum, Angle Special15-81B

Item.#
02525537
Mfr.#
Special15-81B
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
1
Classification
Valve
Thickness (mm)
1
Character Contents
Closed
Hole Diameter (phi mm)
4
Dimension (mm)
50x50
Material
Aluminum
Color
Green