Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Opening-And-Closing Cards Aluminum, Angle

Valve Sign Opening-And-Closing Cards Aluminum, Angle Special 15-82C

Item.#
02525573
Mfr.#
Special 15-82C
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Number of Holes
1
Classification
Valve
Thickness (mm)
1
Character Contents
Open at all times
Shape
Sign
Hole Diameter (phi mm)
4
Dimension (mm)
50x50
Material
Aluminum
Color
Blue
Type
Opening and closing tags