Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Valve Sign Opening-And-Closing Cards Aluminum, Angle
  • Valve Sign Opening-And-Closing Cards Aluminum, Angle
  • Valve Sign Opening-And-Closing Cards Aluminum, Angle

Valve Sign Opening-And-Closing Cards Aluminum, Angle Special 15-83C

Item.#
02525607
Mfr.#
Special 15-83C
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Holes
1
Classification
Valve
Thickness (mm)
1
Color
Blue
Type
Open and close tags
Character Contents
Normally closed
Hole Diameter (phi mm)
4
Dimension (mm)
50x50
Material
Aluminum
Shape
Sign
Specification
Both side printing