Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Opening-And-Closing Cards Aluminum, Round

Valve Sign Opening-And-Closing Cards Aluminum, Round Special15-85C

2.00 (1)
Item.#
02525661
Mfr.#
Special15-85C
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Character Contents
Closed
Dimension (mm)
50 round
Shape
Label
Type
Opening and closing tags
Specification
Both sides printing
Weight (g)
6
Purpose
Business establishment handling particular chemicals, etc.
Color
Blue
Thickness (mm)
1
Material
Aluminum
Number of Holes
1
Hole Diameter (phi mm)
4
Classification
Valve
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning piping valve open / close identification
2
From Japan
On 2015-11-02 09:24:28
This time I ordered without my usual plastics midway. I am concerned about durability outdoors. I am worried that it will not hurt the rack around the valve being fuzzed by the wind. Please increase the number of items a little more.
This review is about item#02525677.