Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Opening-And-Closing Cards Aluminum, Round
  • Valve Sign Opening-And-Closing Cards Aluminum, Round
  • Valve Sign Opening-And-Closing Cards Aluminum, Round

Valve Sign Opening-And-Closing Cards Aluminum, Round Special 15-86B

2.00 (1)
Item.#
02525686
Mfr.#
Special 15-86B
Package Qty.
1Sheet
Ship pack of
1
3.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
1
Thickness (mm)
1
Weight (g)
6
Character Contents
Normally open
Dimension (mm)
50, Round
Material
Aluminum
Hole Diameter (phi mm)
4
Specification
Both side printing
Classification
Valve
Color
Green
Shape
Sign
Type
Open and close tags
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning piping valve open / close identification
2
From Japan
On 2015-11-02 09:24:28
This time I ordered without my usual plastics midway. I am concerned about durability outdoors. I am worried that it will not hurt the rack around the valve being fuzzed by the wind. Please increase the number of items a little more.
This review is about item#02525677.