Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Opening-And-Closing Cards Aluminum, Round

Valve Sign Opening-And-Closing Cards Aluminum, Round Special 15-87B

2.00 (1)
Item.#
02525713
Mfr.#
Special 15-87B
Package Qty.
1Sheet
Ship pack of
1
3.31 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Number of Holes
1
Thickness (mm)
1
Dimension (mm)
50, Round
Material
Aluminum
Specification
Both side printing
Classification
Valve
Hole Diameter (phi mm)
4
Color
Green
Shape
Sign
Type
Open and close tags
Weight (g)
6
Character Contents
Normally closed
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning piping the valve opening and closing identification
2
From Japan
On 2015-11-02 09:24:28
This time, the usual plastic was ordered reluctantly middle without. Durability outdoors is worried. Fanned by the wind is a concern may not damage the racking around the valve. Please increase a little more number of articles.
This review is about item#02525677.