Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Opening-And-Closing Post, Lamiplate, Square

Valve Sign Opening-And-Closing Post, Lamiplate, Square Special15-16C

Item.#
02525756
Mfr.#
Special15-16C
Package Qty.
1Bag(10Sheet)
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Classification
Valve
Size
55x40
Thickness (mm)
1
TGK Product Number
689-87-23-75
Character Contents
Open
Color
Blue
Material
Rami plate
Specification
Double side printing, 3mm phi holex1