Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Opening-And-Closing Post, Lamiplate, Square

Valve Sign Opening-And-Closing Post, Lamiplate, Square Special15-17B

Item.#
02525774
Mfr.#
Special15-17B
Package Qty.
1Bag(10Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Rami plate
Specification
Double side printing, 3mm phi holex1
Character Contents
Closed
Color
Green
TGK Product Number
689-87-23-77
Classification
Valve
Size
55x40
Thickness (mm)
1