Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Valve Sign Opening-And-Closing Post, Lamiplate, Square

Valve Sign Opening-And-Closing Post, Lamiplate, Square Special15-17C

Item.#
02525783
Mfr.#
Special15-17C
Package Qty.
1Bag(10Sheet)
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Classification
Valve
Size
55x40
Thickness (mm)
1
TGK Product Number
689-87-23-78
Character Contents
Closed
Color
Blue
Material
Rami plate
Specification
Double side printing, 3mm phi holex1