Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Valve Sign Opening-And-Closing Post, Lamiplate, Square

Valve Sign Opening-And-Closing Post, Lamiplate, Square Special15-18A

Item.#
02525792
Mfr.#
Special15-18A
Package Qty.
1Bag(10Sheet)
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Size
55x40
Thickness (mm)
1
TGK Product Number
689-87-23-79
Shape
Label
Classification
Valve
Color
Red
Material
Rami plate
Specification
Double side printing, 3mm phi holex1
Type
Opening and closing tags
Character Contents
Normally open