Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Opening-And-Closing Post, Lamiplate, Square

Valve Sign Opening-And-Closing Post, Lamiplate, Square Special15-18B

Item.#
02525801
Mfr.#
Special15-18B
Package Qty.
1Bag(10Sheet)
Ship pack of
1
27.73 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Classification
Valve
Thickness (mm)
1
Character Contents
Normally open
TGK Product Number
689-87-23-80
Size
55x40
Material
Rami plate
Color
Green
Specification
Double side printing, 3mm phi holex1