Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Opening-And-Closing Post, Lamiplate, Square

Valve Sign Opening-And-Closing Post, Lamiplate, Square Special15-19A

Item.#
02525826
Mfr.#
Special15-19A
Package Qty.
1Bag(10Sheet)
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Material
Rami plate
Specification
Double side printing, 3mm phi holex1
Character Contents
Normally closed
Color
Red
TGK Product Number
689-87-23-82
Classification
Valve
Size
55x40
Thickness (mm)
1