Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Valve Sign Opening-And-Closing Post, Lamiplate, Square

Valve Sign Opening-And-Closing Post, Lamiplate, Square Special15-19B

Item.#
02525835
Mfr.#
Special15-19B
Package Qty.
1Bag(10Sheet)
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Green
Material
Rami plate
Specification
Double side printing, 3mm phi holex1
Character Contents
Normally closed
Thickness (mm)
1
TGK Product Number
689-87-23-83
Classification
Valve
Size
55x40