Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Opening-And-Closing Post Lami Pet, Round

Valve Sign Opening-And-Closing Post Lami Pet, Round Special 15-3C

Item.#
02525871
Mfr.#
Special 15-3C
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
1
Weight (g)
5.5
Thickness (mm)
2
2014 TRUSCO Published Page
2-2195
Shape
Sign
TRUSCO Part Number
362-2321
Color
Blue
TGK Product Number
689-87-23-33
Hole Diameter (phi mm)
4
Classification
Valve
Specification
Both side printing
Dimension (mm)
50, Round
Type
Open and close tags
Character Contents
Open
Material
Laminated PET