Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Opening-And-Closing Post Lami Pet, Round

Valve Sign Opening-And-Closing Post Lami Pet, Round Special 15-4A

Item.#
02526002
Mfr.#
Special 15-4A
Package Qty.
1Sheet
Ship pack of
1
5.49 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
1
Weight (g)
5.5
Thickness (mm)
2
2014 TRUSCO Published Page
2-2195
Shape
Sign
TRUSCO Part Number
362-2339
Color
Red
TGK Product Number
689-87-23-34
Hole Diameter (phi mm)
4
Classification
Valve
Specification
Both side printing
Dimension (mm)
50, Round
Type
Open and close tags
Character Contents
Closed
Material
Laminated PET