Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Valve Sign Opening-And-Closing Post Lami Pet, Round

Valve Sign Opening-And-Closing Post Lami Pet, Round Special15-4B

Item.#
02526011
Mfr.#
Special15-4B
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hole Diameter (phi mm)
4
Classification
Valve
Color
Green
Material
Rami PET
Specification
Both sides printing
Weight (g)
5.5
Character Contents
Closed
Thickness (mm)
2
TGK Product Number
689-87-23-35
Number of Holes
1