Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Opening-And-Closing Post Lami Pet, Round

Valve Sign Opening-And-Closing Post Lami Pet, Round Special15-4C

Item.#
02526027
Mfr.#
Special15-4C
Package Qty.
1Sheet
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Specification
Both sides printing
Hole Diameter (phi mm)
4
Classification
Valve
Color
Blue
Material
Rami PET
Number of Holes
1
Weight (g)
5.5
Character Contents
Closed
Thickness (mm)
2
TGK Product Number
689-87-23-36