Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign Opening-And-Closing Post Lami Pet, Round

Valve Sign Opening-And-Closing Post Lami Pet, Round Special15-6A

Item.#
02526036
Mfr.#
Special15-6A
Package Qty.
1Sheet
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
1
Weight (g)
5.5
Thickness (mm)
2
Type
Opening and closing tags
Color
Red
Specification
Both side printing
Hole Diameter (phi mm)
4
Classification
Valve
Shape
Label
Character Contents
Normally open
Material
Rami PET
Dimension (mm)
50 round