Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Valve Sign Opening-And-Closing Post Lami Pet, Round

Valve Sign Opening-And-Closing Post Lami Pet, Round Special15-6B

Item.#
02526045
Mfr.#
Special15-6B
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Specification
Both sides printing
Hole Diameter (phi mm)
4
Classification
Valve
Color
Green
Material
Rami PET
Number of Holes
1
Weight (g)
5.5
Character Contents
Normally open
Thickness (mm)
2
TGK Product Number
689-87-23-38