Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign - Slide System Opening-And-Closing Tag

Valve Sign - Slide System Opening-And-Closing Tag Special15-102A

Item.#
02526124
Mfr.#
Special15-102A
Package Qty.
1Sheet
Ship pack of
1
20.72 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Classification
Valve
Dimension (mm)
130x60
Color
Red: Closed green / Always: normally open
Specification
Double side printing processing. 7mm phi hole x2
Character Contents
Normally closed - normally open
Thickness (mm)
3
Material
(Body) Enviro-hard (mounting bracket) Stainless