Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Valve Sign - Slide System Opening-And-Closing Tag

Valve Sign - Slide System Opening-And-Closing Tag Special15-102B

4.00 (1)
Item.#
02526133
Mfr.#
Special15-102B
Package Qty.
1Sheet
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Classification
Valve
Dimension (mm)
90x35
Color
Red: Closed green / Always: normally open
Specification
Double side printing processing
Character Contents
Normally closed - normally open
Thickness (mm)
3
Material
(Body) Enviro-hard (mounting bracket) Stainless
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used for checking left and right switching of the high pressure gas collecting device
4
From Japan
On 2017-11-14 18:31:26
I think the size and ease of sliding are very good. However, it will be helpful if you can put metal fittings hanging this tag such as S character hook together. Also, I would like to make the hole hooked by the hook even larger.
This review is about item#2526194.