Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign - Slide System Opening-And-Closing Tag

Valve Sign - Slide System Opening-And-Closing Tag Special15-103A

4.00 (1)
Item.#
02526151
Mfr.#
Special15-103A
Package Qty.
1Sheet
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Classification
Valve
Dimension (mm)
130x60
Material
(Body) Enviro-hard (mounting bracket) Stainless
Color
Green: Closed red / Always: normally open
Character Contents
Normally closed - normally open
Thickness (mm)
3
Specification
Double side printing processing. 7mm phi hole x2
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used for checking left and right switching of the high pressure gas collecting device
4
From Japan
On 2017-11-14 18:31:26
I think the size and ease of sliding are very good. However, it will be helpful if you can put metal fittings hanging this tag such as S character hook together. Also, I would like to make the hole hooked by the hook even larger.
This review is about item#2526194.