Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign - Slide System Opening-And-Closing Tag

Valve Sign - Slide System Opening-And-Closing Tag Special15-201A

4.00 (1)
Item.#
02526273
Mfr.#
Special15-201A
Package Qty.
1Sheet
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Classification
Valve
Dimension (mm)
90x35
Color
Open: green / closed: Red
Specification
Double-sided engraving processing, 5mm phi hole x2
Character Contents
Open - closed
Thickness (mm)
4.5
Material
(Body) aluminum (mounting bracket) Stainless
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used for checking left and right switching of the high pressure gas collecting device
4
From Japan
On 2017-11-14 18:31:26
I think the size and ease of sliding are very good. However, it will be helpful if you can put metal fittings hanging this tag such as S character hook together. Also, I would like to make the hole hooked by the hook even larger.
This review is about item#2526194.