Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign - Slide System Opening-And-Closing Tag
  • Valve Sign - Slide System Opening-And-Closing Tag
  • Valve Sign - Slide System Opening-And-Closing Tag

Valve Sign - Slide System Opening-And-Closing Tag Special 15-43A

Item.#
02526316
Mfr.#
Special 15-43A
Package Qty.
1Sheet
Ship pack of
1
16.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
2
Thickness (mm)
3
Weight (g)
23
Material (Body)
Hard vinyl chloride
Dimension (mm)
90x35
Type
Slide system (rotation type)
Materials (mounting bracket)
Stainless steel
Classification
Valve
Specification
Double side printing processing
Character Contents
Open-close
Color
Open: Green Closed: Red
Shape
Sign
TGK Product Number
689-87-05-60
Hole Diameter (phi mm)
-