Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Valve Sign - Slide System Opening-And-Closing Tag
  • Valve Sign - Slide System Opening-And-Closing Tag
  • Valve Sign - Slide System Opening-And-Closing Tag

Valve Sign - Slide System Opening-And-Closing Tag Special 15-43B

Item.#
02526325
Mfr.#
Special 15-43B
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
2
Thickness (mm)
3
Character Contents
Open-close
Color
Open: Green Closed: Red
Shape
Sign
TGK Product Number
689-87-05-61
Weight (g)
19
Classification
Valve
Specification
Double side printing processing
Material (Body)
Hard vinyl chloride
Dimension (mm)
90x35
Type
Slide system (slide-block type)
Hole Diameter (phi mm)
4