Buy more than* S$200* and get FREE SHIPPING

  • Valve Sign - Slide System Opening-And-Closing Tag
  • Valve Sign - Slide System Opening-And-Closing Tag
  • Valve Sign - Slide System Opening-And-Closing Tag

Valve Sign - Slide System Opening-And-Closing Tag Special15-44A

Item.#
02526334
Mfr.#
Special15-44A
Package Qty.
1Sheet
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Number of Holes
2
Thickness (mm)
3
Dimension (mm)
130x60
Materials (mounting bracket)
Stainless
Weight (g)
55
Material (Body)
Hard Enbi
Classification
Valve
Specification
Double side printing processing
TGK Product Number
689-87-05-62
Hole Diameter (phi mm)
7
Character Contents
Open - closed
Color
Open: Midori閉: red