Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Valve Sign - Slide System Opening-And-Closing Tag
  • Valve Sign - Slide System Opening-And-Closing Tag
  • Valve Sign - Slide System Opening-And-Closing Tag
  • Valve Sign - Slide System Opening-And-Closing Tag
  • Valve Sign - Slide System Opening-And-Closing Tag

Valve Sign - Slide System Opening-And-Closing Tag Special15-44B

Item.#
02526343
Mfr.#
Special15-44B
Package Qty.
1Sheet
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Number of Holes
2
Thickness (mm)
3
Material (Body)
Hard Enbi
Dimension (mm)
130x60
Hole Diameter (phi mm)
7
Character Contents
Open - closed
Classification
Valve
Specification
Double side printing processing
Color
Open: Midori閉: red
TGK Product Number
689-87-05-63
Weight (g)
47