Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Valve Sign - Slide System Opening-And-Closing Tag
  • Valve Sign - Slide System Opening-And-Closing Tag
  • Valve Sign - Slide System Opening-And-Closing Tag

Valve Sign - Slide System Opening-And-Closing Tag Special15-98A

Item.#
02526352
Mfr.#
Special15-98A
Package Qty.
1Sheet
Ship pack of
1
16.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
2
Thickness (mm)
3
Hole Diameter (phi mm)
4
Character Contents
Open - closed
Color
Open: Green closed: Red
Shape
Label
Materials (mounting bracket)
Stainless
Classification
Valve
Specification
Double side printing processing
Weight (g)
14
Material (Body)
Hard Enbi
Dimension (mm)
50x35
Type
Sliding (rotating type)