Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Valve Sign - Slide System Opening-And-Closing Tag
  • Valve Sign - Slide System Opening-And-Closing Tag
  • Valve Sign - Slide System Opening-And-Closing Tag

Valve Sign - Slide System Opening-And-Closing Tag Special 15-98B

Item.#
02526361
Mfr.#
Special 15-98B
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Number of Holes
2
Thickness (mm)
3
Dimension (mm)
50x35
Type
Slide system (slide-block type)
Weight (g)
11
Material (Body)
Hard peel sheets
Classification
Valve
Specification
Double side printing processing
Shape
Sign
Hole Diameter (phi mm)
4
Character Contents
Open-close
Color
open: green closed: red