Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Jis Pipe Notation Sticker Water Related Items

Jis Pipe Notation Sticker Water Related Items HAI203(SSmall)

3.00 (1)
Item.#
02526894
Mfr.#
HAI203(SSmall)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color (Munsell Color System)
2.5PB 5/8
Dimension (mm)
30x60
Specification
With backside released paper
Character Contents
Cooling water
Size
30x60mm
Material
Aluminum sticker
Classification
JIS piping identification
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Air conditioning piping fluid identification
3
From Japan
On 2015-11-02 09:31:26
We ask that you increase the more handling the unit product.
This review is about item#02527786.