|
Jis Pipe Notation Sticker Water Related Items HAI244(SSmall)
(1)
- Item.#
- 02528416
- Mfr.#
- HAI244(SSmall)
- Package Qty.
- 1Pack(10Sheet)
- Ship pack of
- 1
Item Feature
- Color (Munsell Color System)
- 2.5PB 5/8
- Character Contents
- Treated water
- Dimension (mm)
- 30x60
- Specification
- With backside released paper
- Classification
- JIS piping identification
- Size
- 30x60mm
- Material
- Aluminum sticker
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Air conditioning piping fluid identification
From Japan
On 2015-11-02 09:31:26
Please increase handling of unit products more.
Customers Who Bought This Item Also Bought