Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • JIS Pipe Fitting Identification Stickers, Steam

JIS Pipe Fitting Identification Stickers, Steam HAI411(M)

Item.#
02529326
Mfr.#
HAI411(M)
Package Qty.
1Pack(10Sheet)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color (Munsell Color System)
7.5R 3/6
Shape
Sticker -
Classification
JIS pipe identification
Size
60x120mm
Specification
With backside released paper
Material
Aluminum sticker
Type
Steam relationship
Character Contents
Arrow
Dimension (mm)
60x120